Abbotsford
val25700

VALMONT WEST COAST ENGINEERING 25700 Small Rectangular Plastic Lid

Price $129.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VALMONT
Manufacturer #:25700

Description

15.3 inch X 10.1 inch (389mm X 257mm) Small Rectangular Plastic Lid.

Specifications

Brand Name Valmont West Coast Item Name Junction Box
Type Lid, Rectangular Length 12 in
Width 15.3 in Depth 10.1 in
Material Plastic Application For Traffic Light Signals, Underground Electrical Terminations, Landscape Irrigation, Golf Course Irrigation, Municipal Water, CATV, Plumbing, Telephone, Electrical Transmission, Airport Runway Lighting

Packages

1 - UNIT - 1