Abbotsford
val25100

VALMONT WEST COAST ENGINEERING 25100 Large Rectangular Junction Box

Price $354.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VALMONT
Manufacturer #:25100

Description

Boxes are made from structural foam plastic and are stackable, lids are available in galvanized steel or plastic and both boxes and lids are available in a variety of sizes.Applications include: - Traffic Light Signals- Underground Electrical Terminations- Landscape Irrigation- Golf Course Irrigation- Municipal Water- CATV- Plumbing- Telephone- Electrical Transmission- Airport Runway Lighting

Specifications

Brand Name Valmont West Coast Item Name Junction Box
Type Large, Rectangular Length 15 in
Width 31.6 in Top x 37 in Bottom Depth 18-1/2 in Top x 24 in Bottom
Material Plastic Application For Traffic Light Signals, Underground Electrical Terminations, Landscape Irrigation, Golf Course Irrigation, Municipal Water, CATV, Plumbing, Telephone, Electrical Transmission, Airport Runway Lighting

Packages

1 - UNIT - 1