![lotlblfrb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/256999575.jpg?preset=medium)
LOTUS LBL-FRB FIXT ACCY 4in FIRERATED OCTAGON BOX
Description
Fire Rated 4 inch Octagon box. Designed for surface mount ceiling light fixtures 5 inch diameter and up. Mounts on 1/2 to 1 inch thick drywall (pre-adjusted for 5/8 inch). Fits in 2 inch ceiling space ideal for limited plenum areas. Expandable bars fit 16 to 24 inch spaced joists.
Specifications
Brand Name | Lotus LED Lights | Item Name | Octagon Box |
Type | Fire Rated | Width | 7-1/2 in |
Depth | 4 in | Cubic Capacity | 33.7 in³ |
Mounting Type | Surface/Ceiling | Gangable | No |
For Use With | 2 in Ceiling Space | Standards | cETL 3193488, UL-514A, CAN/CSA-C22.2 No. 18.1 |
Application | For Residential and Commercial |
Packages
1 - UNIT - 1 |