Abbotsford
lev37155e

LEVITON MANUFACTURING OF CANADA 37155-E Phenolic Octagon Conduit Box, Black

Price $7.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:37155-E

Description

Description: Leviton, Phenolic Octagon Conduit Box, Phenolic Octagon Conduit Box, Size: 4 IN, Material: Phenolic, Color: Black,

Specifications

Brand Name Leviton Sub Brand COMMERCIAL WEATHER PROOF COVE
Item Name Octagonal Conduit Box without Ears Type Phenolic Octagon Conduit Box
Length 4 in Material Phenolic
Color Black UPC 068679160487

Packages

1 - UNIT - 1 50 - UNIT - 50 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok