![sceob20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15266903.jpg?preset=medium)
IPEX 4 inch x 2-1/8 inch Scepter Octagonal Box PVC
Description
Octagonal boxes are shipped complete with cover, Gasket, 4 reducing bushings (3/4 x 1/2 inch) and 4 sealing caps to be installed from inside box to seal off unused entry hubs.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Octagonal Box | Type | 1-Outlet, Plug-in |
Length | 4 in | Width | 2 in |
Depth | 4 in | Material | PVC |
Finish | Untreated | Color | Gray |
Cable Entry | 1 in Hub | Standards | UL 514C, CSA C22.2 No. 85 |
Application | Wiring Access | UPC | 622454779846 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 12 - UNIT - 12 |