ARLINGTON INDUSTRIES F101F 1-Gang Screw-On Non-Metallic Vapor Box for Devices
Description
Screw-on vapour box for fixtures and devices. Non-metallic, non-conductive. Includes gasket material for sealing knockouts. For new construction with single or double drywall (two-hour fire rating). UL Listed in US and Canada.
Specifications
Brand Name | Arlington | Item Name | Vapor Box |
Type | Non-Metallic, Screw-On | Length | 5.99 in |
Width | 4-1/2 in | Depth | 3.51 in |
Material | Plastic | Color | Black |
Mounting Type | Screw-On | Gangable | Yes |
Includes | Gasket Material for Sealing Knockouts | Standards | UL Listed |
Application | For Mounting Directly to Wood or Steel Stud | UPC | 018997125200 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |