ARLINGTON INDUSTRIES F102FGC Screw-On Non-Metallic Vapor Box for Devices with Grounding Clip
Description
Screw-on vapour box for fixtures and devices. Non-metallic, non-conductive. Includes gasket material for sealing knockouts. For new construction with single or double drywall (two-hour fire rating). UL Listed in US and Canada.
Specifications
Brand Name | Arlington | Item Name | Vapor Box |
Type | Non-Metallic, Non-Conductive | Number of Gangs | 2 |
Mounting Type | Screw-On | Gangable | Yes |
Includes | Gasket Material for Sealing Knockouts | Application | For New Construction with Single or Double Drywall |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |