ARLINGTON INDUSTRIES F426F ONE-BOX Series Round Screw-On Non-Metallic Vapor Box for Fixtures, Black
Description
Arlington’s non-metallic ONE-BOX™ fan, fixture and device boxes feature built-in flanges with gaskets attached that form a protective barrier against air infiltration, enabling installers to meet local codes where required.Fast, easy, secure installation in new construction, our vapor boxes mount to wood or steel joists with nails or screws that ship captive.
Specifications
Brand Name | Arlington | Sub Brand | One-Box |
Item Name | Vapor Box | Type | Non-Metallic |
Length | 6-1/4 in | Width | 6-1/4 in |
Depth | 3.58 in | Material | Plastic |
Color | Black | Mounting Type | Screw-On |
Standards | cULus Listed | Application | For Mounting Directly to Wood or Steel Stud |
UPC | 018997069030 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |