ARLINGTON INDUSTRIES FA101GC 1-Gang Arlington IN/OUT BOX™ Adjustable OUTLET Box for New Construction, Black
Description
Non-metallic outlet box with depth adjustment for new construction. 1-gang vertical. 21 cubic-inch.
Specifications
Brand Name | Arlington | Item Name | Non-Metallic Outlet Box |
Length | 3-7/8 in | Width | 4.8 in |
Depth | 3.81 in | Cubic Capacity | 21 in³ |
Number of Gangs | 1 | Material | Plastic |
Color | Black | Mounting Type | Vertical |
Gangable | Yes | Standards | UL Listed |
UPC | 018997768810 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |