Abbotsford
arlfa101h

ARLINGTON INDUSTRIES FA101H 1-Gang Horizontal Screw Mount In/Out Oultet Box

Inventory
Unavailable for order
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FA101H
Documents Documents

Description

Arlington’s IN/OUT OUTLET BOXES are adjustable for wall thicknesses up to 1-1/2"; perfect for use when the final thickness is not known; double drywall, change orders, tile, etc. Single-gang horizontal box FA101H for countertops and horizontal outlets...single-gang, low profile FA101LP. Made for new work installations with shallower wall cavities, it’s shorter than our ‘regular’ single-gang IN/OUT outlet box – perfect for smaller spaces.• Complies with 2014 NEC, 314.20 for set back boxes• Always accessible depth adjustment screw• Secure installation on wood or steel studs in new construction

Specifications

Brand Name Arlington Item Name Non-Metallic Outlet Box
Type Adjustable, Horizontal Length 3-7/8 in
Width 4.8 in Depth 3.81 in
Cubic Capacity 21 in³ Number of Gangs 1
Material Plastic Color Black
Mounting Type Horizontal Standards UL Listed
UPC 018997111029

Packages

1 - UNIT - 1 25 - UNIT - 25