Abbotsford
flis1jf2g

LOREX S1JF2G IP66 Outdoor Junction Box for Select FLIR IP and MPX Cameras

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:S1JF2G

Description

IP66 Outdoor Junction Box for select FLIR IP and MPX cameras.

Specifications

Brand Name FLIR Item Name Junction Box
Type Square, Outdoor Length 130.5 mm
Width 130.5 mm Depth 54 mm
Color Gray Mounting Type Ceiling, Wall and Counter
Includes (1) Rubber Gasket, Rubber Plug and Waterproof Connector, (4) SX8 Plastic Anchor, ST6X45 Tapping Screw, M6 Washer, M4x10 Stainless Steel Screw, (1) S3.0 Allen Key Application For Select FLIR IP and MPX Cameras

Packages

1 - UNIT - 1