
ABB 4-Gang NuTek® Device Box, Gray
Description
Four-Gang Device Box, Volume 67 Cubic Inches, Length 3-3/4 Inches, Width 7-5/8 Inches, Depth 2-3/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 16
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Device Box | Type | Four-Gang Device Box |
Length | 3-3/4 in | Width | 7-5/8 in |
Depth | 2-3/4 in | Cubic Capacity | 67 in³ |
Number of Gangs | 4 | Material | Plastic |
Color | Gray | Mounting Type | Wall, Stud |
Gangable | Yes | Standards | CSA 5043 |
UPC | 772197003804 |
Packages
10 - UNIT - (10) |