ABB ELECTRIFICATION CANADA INC WOCT-N BOX CLG PLASTIC RNDNAIL ON
Description
Non-metallic boxes for use with non-metallic sheathed cable.
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Plastic Box | Type | Non-Metallic |
Length | 3-3/4 in | Width | 4 in |
Depth | 2-3/4 in | Cubic Capacity | 26 in³ |
Cable Entry | 4 | For Use With | Non-Metallic Sheathed Cable |
UPC | 772197003651 |
Packages
40 - UNIT - (40) | 400 - UNIT - 400 |