Smart Box Canada Multi Mount Device Box, 4G, Non Metallic, 67cu-in
Description
All Smart box products mount internally. Wall dividers are available for the (2) through (6) gang boxes for line voltage/low voltage separation. Horizontal and vertical mounting capabilities are provided with (2) through (6) gang boxes. Two (1/2 inch) KO locations provided in the (2) through (6) gang boxes. 33 - #14, 29 - #12.
Specifications
Brand Name | Smart Box | Item Name | Device Box |
Type | Multi-Mount, Non-Metallic | Cubic Capacity | 67 in³ |
Number of Gangs | 4 | Mounting Type | Horizontal/Vertical |
Cable Entry | (2) 1/2 in | Includes | Wall Divider |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |