SMART BOX CANADA SBC MM3G BOX DEVICE NM 3G 54ci
Description
All Smart box products mount internally. Wall dividers are available for the (2) through (6) gang boxes for line voltage/low voltage separation. Horizontal and vertical mounting capabilities are provided with (2) through (6) gang boxes. Two (1/2 inch) KO locations provided in the (2) through (6) gang boxes. 27 - #14, 24 - #12.
Specifications
Brand Name | Smart Box | Item Name | Device Box |
Type | Multi-Mount, Non-Metallic | Cubic Capacity | 54 in³ |
Number of Gangs | 3 | Mounting Type | Horizontal/Vertical |
Cable Entry | (2) 1/2 in | Includes | Wall Divider |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |