
IPEX 6 inch x 6 inch x 6 inch Junction Box Highway
Description
Flanged box, with fiber reinforced safety tread cover, Scepter®. The fiber reinforced safety tread cover secures using recessed Hex Key fastening hardware offering a simple installation while reducing the opportunity for tampering.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Junction Box | Type | Square, H10 Loading, Highway |
Length | 6 in | Width | 6 in |
Depth | 6 in | Material | PVC |
Color | Gray | Standards | CSA C22.2 No. 40 |
UPC | 622454776869 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |