IPEX 8 inch x 3/4 inch Kwikon Square Slab Box with Molded Connectors, Gray
Description
Kwikon slab boxes are engineered tough and completely concrete-tight. No more stuffing boxes with paper to keep concrete out. Square Slab Box FEATURES: - Direct mounting of 4" devices and 4" square cover plates. - Mounting feet are located on corners for quicker positioning and securing to form. - Standard dimension 2-gang cover plates cover all exposed surfaces
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Electrical Outlet Box/Slab Box | Type | 2-Outlet, 8-Inlets, Square |
Width | 101.6 mm | Material | PVC |
Mounting Type | Screw | Cable Entry | 3/4 in |
Standards | UL 514C | Application | Concrete Encased |
UPC | 622454205383 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |