Abbotsford
scesvdbh1015

IPEX 4 inch x 1/2 inch - 4 inch x 3/4 inch Kwikon Single Gang Concrete Wall Box, Gray

Price $37.3031 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089496
Documents Documents

Description

New Kwikon Single Gang Concrete Wall Boxes arrive on the jobsite fully assembled and ready to install. Say goodbye to wasted energy and time spent wrapping and taping product in preparation of the concrete pour. A Kwikon Concrete Wall Box arrives fully assembled with the hubs, protective poly film and single gang opening all installation ready. Made of nonmetallic, non-conductive and noncorroding PVC, these fittings are durable, lightweight and highly engineered; perfect for the tough poured wall environment.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Electrical Outlet Box/Slab Box Type Single, 8-Inlet, 1-Outlet, Rectangular, Vertical
Material PVC Finish Untreated
Color Gray Cable Entry 3/4 in
Standards CSA C22.2 No. 18.2, UL 514C Application For Concrete Walls
UPC 622454334342

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25