
IPEX 4 inch x 3/4 inch Kwikon 2 inch Shallow Concrete Wall Box, Gray
Description
FEATURES:- Fully assembled and installation ready - Perfectly suited for deep or shallow construction preferences - Kwikon hubs do not protrude inside the box - Clear Vue vacuum formed removable covers
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Electrical Outlet Box/Slab Box | Type | Single, 4-Inlet, 1-Outlet, Rectangular, Vertical |
Material | PVC | Finish | Untreated |
Color | Gray | Cable Entry | 3/4 in |
Standards | CSA C22.2 No. 18.2, UL 514C | Application | For Concrete Walls |
UPC | 622454333550 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 70 - UNIT - 70 |