
PASS & SEYMOUR P118RN 1-Gang Quick/Click Switch and Outlet Box, Plastic
Description
PL BX 1G 18 CU IN REVERSE NAIL
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Box | Type | Box |
Cubic Capacity | 18 in³ | Material | Thermoplastic |
Color | Gray | Mounting Type | Captive Mounting Nails |
Standards | UL Listed | Application | Commercial and Residential Applications |
UPC | 785007207316 |
Packages
100 - UNIT - (100) |