Abbotsford
pastv3wtvssw

PASS & SEYMOUR TV3WTVSSW 3-Gang CAT5e and F-Connector Recessed TV Box Kit, White

Price $108.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TV3WTVSSW
Documents Documents

Description

Recessed TV box with clean, flush-mount appearance snap-on end caps hide mounting screws. Low-voltage connectors offer both terminated and pull-through capability. Plugs and multimedia connections stay recessed behind the wall surface. Molded-in template and rectangular cut-out. Accepts standard TP wall plates. Metal swing brackets ensure a solid mounting. Uses old-work-style boxes for line voltage. Accepts all P and S keystone low-voltage connectors, including Cat 5e and F-Connectors (both supplied with TVSS kit), as well as RCA and audio binding posts.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Recessed TV Box Kit Type 3-Outlet, Halogen-Free
Length 8.5 in Width 4.875 in
Depth 2.25 in Number of Gangs 3
Material Thermoplastic Color White
Mounting Type Wall, Flush, Screw Standards UL Listed
Application Residential/Commercial UPC 785007242164

Packages

1 - UNIT - 1 4 - UNIT - 4 288 - SKID - 288