ABB ELECTRIFICATION CANADA INC E987N-CAR JUNCTION BOX 4X4X4INPVC GRY
Description
Molded Junction Box, Length 4 Inch x Width 4 Inch x Depth 4 Inch, Material PVC, Color Gray, Pack of 5
Specifications
Brand Name | Thomas & Betts | Sub Brand | Carlon® |
Item Name | Junction Box | Type | Molded Rigid, Non-Metallic |
Length | 4 in | Width | 4 in |
Depth | 4 in | Material | PVC |
Color | Gray | NEMA Rating | NEMA 6P |
Standards | UL E11461 | Application | Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications. |
UPC | 034481132615 |
Packages
5 - UNIT - (5) |