ABB ELECTRIFICATION CANADA INC E989N-CAR JUNCTION BOX 8X8X4INNORYL GRY
Description
Molded Junction Box, Length 8 Inch x Width 8 Inch x Depth 4 Inch, Material Noryl, Color Gray, Pack of 1
Specifications
Brand Name | Thomas & Betts | Sub Brand | Carlon® |
Item Name | Junction Box | Type | Molded Rigid, Non-Metallic |
Length | 8 in | Width | 8 in |
Depth | 4 in | Material | PVC |
Color | Gray | NEMA Rating | NEMA 6P |
Application | Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications. | UPC | 034481132707 |
Packages
1 - UNIT - 1 |