ABB ELECTRIFICATION CANADA INC E989NNJ JUNCTION BOX 4X4X2INPVC GRY
Description
Molded Junction Box, 4 Inches x 4 Inches x 2 Inches, Material PVC, Color Gray
Specifications
Brand Name | Thomas & Betts | Sub Brand | Carlon® |
Item Name | Junction Box | Type | Molded Rigid, Non-Metallic |
Length | 4 in | Width | 4 in |
Depth | 2 in | Material | PVC |
Color | Gray | NEMA Rating | NEMA 6P |
Standards | UL E11461 | Application | Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications. |
UPC | 034481066811 |
Packages
1 - UNIT - 1 |