Abbotsford
tabe989ppj

ABB ELECTRIFICATION CANADA INC E989PPJ JUNCTION BOX 5X5X2INPVC GRY

Price $35.7060 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E989PPJ

Description

Molded Junction Box, Length 5 Inch x Width 5 Inch x Depth 2 Inch, Material Polycarbonate, Color Gray, Pack of 10

Specifications

Brand Name Thomas & Betts Sub Brand Carlon®
Item Name Junction Box Type Molded Rigid, Non-Metallic
Length 5 in Width 5 in
Depth 2 in Material PVC
Color Gray NEMA Rating NEMA 6P
Standards UL E11461 Application Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications.
UPC 034481066859

Packages

10 - UNIT - (10)