ABB ELECTRIFICATION CANADA INC E989R-UPC JUNCTION BOX 12X12X6INNORYL GRY
Description
Molded Junction Box, Length 12 Inches, Width 12 Inches, Depth 6 Inches, Material Noryl, Color Gray, Pack of 2
Specifications
Brand Name | Thomas & Betts | Sub Brand | Carlon® |
Item Name | Junction Box | Type | Molded Rigid, Non-Metallic |
Length | 12 in | Width | 12 in |
Depth | 6 in | Material | PVC |
Color | Gray | NEMA Rating | NEMA 6P |
Application | Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications. | UPC | 034481040392 |
Packages
2 - UNIT - (2) |