ABB ELECTRIFICATION CANADA INC E989UUN JUNCTION BOX 12X12X4INNORYL GRY
Description
Molded Junction box, 12 inch x 12 inch x 4 inch, Material Noryl
Specifications
Brand Name | Thomas & Betts | Sub Brand | Carlon® |
Item Name | Junction Box | Type | Molded Rigid, Non-Metallic |
Length | 12 in | Width | 12 in |
Depth | 4 in | Material | PVC |
Color | Gray | NEMA Rating | NEMA 6P |
Standards | UL E88685 | Application | Carlon junction box offers all the corrosion resistance and physical properties needed for direct burial applications. |
UPC | 034481066989 |
Packages
3 - UNIT - (3) |