
IPEX 1/2 inch Kwikon Slab Box with Knockout without Molded Connectors, Gray
Description
Description: Slab box, Standard, KWIKON®, With knockouts, Without molded connector, PVC, 44 cubic inch. Approved for support of ceiling fans up to 35 lbs and luminaries up to 50 lbs. Concrete-tight, All molded connectors have 360° locking tabs that exceed CSA requirements for pull-out. Manufactured from high-impact PVC. Non-metallic/non-conducting/non-corroding. Threaded brass inserts. Supplied as a fully assembled one piece unit.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Slab Box | Type | 8-Inlet, 1-Outlet, Round, Single |
Material | PVC | Finish | Untreated |
Color | Gray | Mounting Type | Screw |
Cable Entry | 1 in | Standards | CSA C22.2 No. 18.2, 85, UL 514C |
Application | For Light Fixture and Ceiling Fan Support | UPC | 622454894518 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 25 - UNIT - 25 |