Abbotsford
scesmbh10

IPEX 8 inch x 1/2 inch Kwikon Standard Slab Box with Molded Connectors, Gray

Price $15.2002 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089455

Description

Kwikon slab boxes are engineered tough and completely concrete-tight. No more stuffing boxes with paper to keep concrete out. Standard Slab Box FEATURES: - Approved for support of ceiling fans up to 35 lbs. and luminaries up to 50 lbs. - Concrete-tight. - All molded connectors have 360° locking tabs that exceed CSA requirements for pull-out. - Manufactured from high-impact PVC. - Nonmetallic/non-conducting/ non-corroding. - Threaded brass inserts. (10/32 for ceiling fans, 8/32 for luminaries). - Supplied as a fully assembled one piece unit.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Slab Box Type 1-Outlet, 8-Inlets, Round
Material PVC Finish Untreated
Color Gray Mounting Type Screw
Cable Entry 1/2 in Standards CSA C22.2 No. 18.2, 85, UL 514C
Application Light Fixture and Ceiling Fan Support UPC 622454894556

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25