
IPEX 4 inch x 1/2 inch, 2 inch x 3/4 inch, 2 inch x 1 inch Kwikon Standard Slab Box with Molded Connectors, Gray
Description
Kwikon slab boxes are engineered tough and completely concrete-tight. No more stuffing boxes with paper to keep concrete out. Standard Slab Box FEATURES: - Approved for support of ceiling fans up to 35 lbs. and luminaries up to 50 lbs. - Concrete-tight. - All molded connectors have 360° locking tabs that exceed CSA requirements for pull-out. - Manufactured from high-impact PVC. - Nonmetallic/non-conducting/ non-corroding. - Threaded brass inserts. (10/32 for ceiling fans, 8/32 for luminaries). - Supplied as a fully assembled one piece unit.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Slab Box | Type | 1-Outlet, 8-Inlets, Round |
Material | PVC | Finish | Untreated |
Color | Gray | Mounting Type | Screw |
Cable Entry | 1 in | Standards | CSA C22.2 No. 18.2, 85, UL 514C |
Application | Light Fixture and Ceiling Fan Support | UPC | 622454894563 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |