IPEX 4 inch x 1/2 inch, 2 inch x 3/4 inch, 2 inch x 1 inch Ipex Kwikon Shallow Slab Box with Molded Connectors
Description
Shallow slab box with molded connectors. Threaded brass inserts. 4 x 1/2 inch, 2 x 3/4 inch, 2 x 1 inch inlets. Approval for support of ceiling fans up to 35 lbs and luminaires up to 50 lbs. Overall height of box (2-7/8) allows for use in thinner slabs. Clear Vue vacuum formed removable covers.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Shallow Slab Box | Type | Lower Profile, 8-Inlet, 1-Outlet, Round, Single |
Length | 2-7/8 in | Material | PVC |
Finish | Untreated | Color | Gray |
Mounting Type | Concrete, Screw | Cable Entry | 1 in Hub |
Standards | CSA C22.2 No. 18.2, UL 514C | Application | For Light Fixture and Ceiling Fan Support |
UPC | 622454229419 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |