
ARLINGTON INDUSTRIES 8081FGC Arlington Box Exterior Siding Box Kit with Flange, White
Description
Siding Box Kits. For smooth vertical mountingof fixtures and receptacles on sided structures. Paintable. UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Siding Box Kit |
Type | 1-Unit | Length | 6.650 IN |
Width | 6.650 in | Depth | 1.280 IN |
Material | Plastic | Finish | Enamel Painted, Matte |
Color | White | Mounting Type | Vertical |
Standards | UL and CSA | UPC | 018997089007 |
Packages
25 - UNIT - (25) |