
ARLINGTON INDUSTRIES 4 inch x 4 inch 1-Piece Arlington Box Exterior Siding Flush Mount (Box Only)
Description
Siding Box Kits. For smooth vertical mountingof fixtures and receptacles on sided structures. Paintable. UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Exterior Siding Box |
Type | 1-Piece | Length | 6-1/4 in |
Width | 6-1/4 in | Depth | 1 in |
Material | UV-Resistant Plastic | Finish | Enamel Painted |
Color | White | Mounting Type | Flush, Vertical |
Includes | Grounding Clip | Standards | UL Listed, CSA Certified |
UPC | 018997089809 |
Packages
25 - UNIT - (25) |