
ARLINGTON INDUSTRIES 8091FGC Arlington Box Exterior GFCI Siding Box Kit, White
Description
Siding Box Kits: For smooth vertical mounting of fixtures and GFCIs on sided structures. Paintable. UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Siding Box Kit |
Type | 1-Unit | Length | 6.650 IN |
Width | 6.650 in | Depth | 1.850 IN |
Material | Plastic | Finish | Enamel Painted, Matte |
Color | White | Mounting Type | Vertical |
Standards | UL and CSA | UPC | 018997089014 |
Packages
25 - UNIT - (25) |