ARLINGTON INDUSTRIES 1/2-1-1/4 inch Arlington Non-metallic FR Series Device & Fixture Box, Black
Description
Non-metallic FR Series Device Fixture Box Flanged, reversible box for two different depths. Back panel works on either end of the box for both 1/2 or 1-1/4 depths. For new construction. Use for mounting coach lights on stucco and/or flat siding.
Specifications
Brand Name | Arlington | Item Name | Fixture Box |
Type | Non-Metallic, Flanged, 2-Inlet | Length | 6-3/4 in |
Width | 6-3/4 in | Depth | 1.986 in |
Material | Polycarbonate | Color | Black |
Mounting Type | In Plaster | Series/Model | FR |
Includes | Plug and Screw Hook | Standards | CSA Certified, UL Listed |
Application | Use for Mounting Coach Lights on Stucco and/or Flat Siding | UPC | 018997096159 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |