ARLINGTON INDUSTRIES FS8161TGC 2 Threaded Openings 1-Gang Arlington Outlet Box Sidings, White
Description
The FS8161T box gives you the option of installing the receptacle where you need it – in horizontal or vertical orientation. The threaded openings allow for the installation of additional outlet boxes at a later time. Convenient and versatile, FS8161T is designed for flat surfaces. We also have an adapter plate for each siding type that converts the FS8161T outlet box for use on all siding types.
Specifications
Brand Name | Arlington | Item Name | Siding Outlet Box with Two Threaded Openings |
Type | 1-Unit | Material | Plastic |
Finish | Enamel Painted, Matte | Color | White |
Mounting Type | Surface, Vertical |
Packages
1 - UNIT - 1 |