
ARLINGTON INDUSTRIES 5 inch x 7 inch Non-Metallic Base for 1/2 inch Siding, White
Description
Non-metallic 5 x 7 inch base for 1/2 inch siding that provides a smooth mounting surface for equipment and devices.
Specifications
Brand Name | Arlington | Item Name | Siding Mounting Block |
Type | 1-Piece | Width | 5 in |
Material | Plastic | Finish | Painted |
Color | White | Mounting Type | Flat, Surface |
Cable Entry | 1/2 in | UPC | 018997151711 |
Packages
10 - UNIT - (10) |