×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
arlmb5741

ARLINGTON INDUSTRIES MB5741 MOUNT BLOCK 1/2in SIDING

Price $8.8815 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:MB5741
Documents Documents

Description

Non-metallic 5 x 7 inch base for 1/2 inch siding that provides a smooth mounting surface for equipment and devices.

Specifications

Brand Name Arlington Item Name Siding Mounting Block
Type 1-Piece Width 5 in
Material Plastic Finish Painted
Color White Mounting Type Flat, Surface
Cable Entry 1/2 in UPC 018997151711

Packages

10 - UNIT - (10)