
IPEX 4 inch x 1/2 inch, 4 x 3/4 inch Kwikon Standard Slab Box with Molded Connectors
Description
Box inscreed slab 4x1/2in+4x3/4in w/connectors
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Slab Box | Type | 1-Outlet, 8-Inlets, Square |
Depth | 101.6 mm | Material | PVC |
Color | Gray | Cable Entry | 16/19 mm |
Standards | CSA C22.2 No. 18.2, 85, UL 514C | Application | Light Fixture and Ceiling Fan Support |
UPC | 622454894570 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |