Abbotsford
tabe989rrrupc

ABB E989RRR-UPC JUNCTION BOX 6X6X6INPOLYCARBONATE GRY

Price $168.2215 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E989RRR-UPC

Description

Molded Junction Box, 6 Inch x 6 Inch x 6 Inch, Material Polycarbonate

Specifications

Brand Name Thomas & Betts Sub Brand Carlon®
Item Name Box Type Rigid Non-Metallic Conduit Junction Boxes
Width 6 in Depth 6 in
Material Non-Metallic Standards UL E88685
Application For carbon junction box offers all the corrosion resistance and physical properties needed for direct burial applications UPC 034481037897

Packages

8 - UNIT - (8)