CODE ELECTRIC 24 inch x 20 inch x 7 inch Code Electric Products Weatherproof Hinged Cover Padlock Steel Enclosure, Aluminum
Description
Enclosure custon 24x20x7in aluminium+padlock door
Specifications
Brand Name | Code Electric Products | Item Name | Weatherproof Enclosure |
Type | Single Door, Single Lock | Width | 508 mm |
Depth | 177.8 mm | Height | 609.6 mm |
Cover Type | Aluminum Padlock | Material | Steel |
Finish | Powder Coated | Color | Gray |
Application | For Outdoor Installation |
Packages
1 - UNIT - 1 |