
AC DANDY 16 inch x 16 inch x 6 inch DBR Deluxe Control Cabinet inch3R inch Series with Hinged Cover
Description
PRODUCT FEATURES:- EEMAC 3R enclosure- Specifically designed as a medium body deluxe, attractive, heavy duty control cabinet complete with safety soft machine formed corners on fully gasketed door complete with piano hinge & locking quick clasp closer- Suitable for indoor or outdoor use- Steel construction - code guage. ASA 61 grey powder paint finish- External mounting ears on top and bottom- Galvanized backpans- No knockouts in enclosure
Specifications
Brand Name | A.C. Dandy Products | Item Name | Enclosure |
Type | Deluxe Control, Non-Gasketed, Weatherproof | Width | 16 in |
Depth | 6 in | Height | 16 in |
Cover Type | Hinged | NEMA Rating | NEMA 3R |
Material | Steel | Color | ANSI 61 Gray |
Application | For Indoor and Outdoor Applications |
Packages
1 - UNIT - 1 |