
EGS AJBEW121208 12x12x8 3/4 Tap Hubs nema 4 Appleton Enclosure EXP JCT BX
Description
Explosionproof Junction Box, Hub Size 3 Inch, Overall Size 17.38 Inch L x 17.38 Inch W x 11.5 Inch D, Inner Size 12.25 Inch L x 12.25 Inch W x 7.75 Inch D, Cover Type Bolt-On, Hinged, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/9EFG, IP66, Body Material Sand Cast Copper-Free Aluminum, Body Finish Shot Blast, Cover Material Sand Cast Copper-Free Aluminum, Cover Finish Shot Blast, Mounting Horizontal/Vertical with Slotted Feet, Approval UL 886, CSA C22.2, Application Hazardous Location, Used On Terminal, Splicing wire, Pull box, Bus box, Includes Stainless Steel Cover Bolt, Neoprene O-Ring, Galvanized Steel Mounting Pan
Specifications
Brand Name | Appleton | Item Name | Junction Box |
Type | Dust Ignitionproof, Explosionproof | Length | 17.38 in |
Width | 17.38 in | Depth | 11-1/2 in |
Material | Copper-Free Aluminum | Finish | Shot Blast |
Mounting Type | Horizontal, Vertical with Slotted Feet | Series/Model | AJBEW |
NEMA Rating | NEMA 4, 7B, 7C, 7D, 9E, 9F, 9G, IP66 | Cable Entry | 3 in Hub |
For Use With | Terminal, Splicing Wire, Pull Box and Bus Box | Includes | Stainless Steel Bolt-On, Hinged Cover, Neoprene O-Ring, Galvanized Steel Mounting Pan |
Standards | CSA C22.2, Class I Division 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Division 1 and 2 Group E F G, Class III, UL 886 | Application | For Hazardous Location |
UPC | 781381846431 |
Packages
1 - UNIT - 1 |