
RAB DESIGN LIGHTING 095780 Weatherproof Box 1 Gangs Rectangular Wall Silver Gray
Description
Weatherproof, single gang, die cast aluminum box with two flex plugs for wall or pole mounting of outdoor outlets, sensors or floods. Complete with ground screw installed and spare plug.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Weatherproof Box | Type | Rectangular |
Length | 4.6 in | Width | 2.83 in |
Depth | 2.09 in | Number of Gangs | 1 |
Material | Die-Cast Aluminum | Finish | Powder Coated |
Color | Silver Gray | Number of Knockouts | 5 |
Mounting Type | Wall | Gangable | Yes |
Cable Entry | (5) 1/2 in | Includes | (2) Threaded Plugs, (2) Galvanized Steel Mounting Tabs, (1) Ground Screw, (2) Screws |
Standards | cUL, UL Listed | Application | For Industrial and Commercial Use |
UPC | 061184957801 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 50 - UNIT - 50 |