
RAB DESIGN LIGHTING 3x1/2 inch Rab Design Aluminum Square Box, Silver/Gray
Description
Weatherproof, single gang, die cast aluminium box with two flex plugs for wall or pole mounting of outdoor outlets, sensors or floods. It is made of precision die cast aluminium box. It has stamped galvanized metal tabs held in place with two screws for easy removal and green galvanized ground screw installed.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Weatherproof Box | Type | Rectangular |
Length | 4.52 in | Width | 4.52 in |
Depth | 3.29 in | Number of Gangs | 2 |
Material | Die-Cast Aluminum | Color | Silver Gray |
Gangable | True | Cable Entry | 1/2 in or 3/4 in |
Includes | (2) Threaded Plugs, (2) Galvanized Steel Mounting Tabs, (1) Ground Screw, (2) Screws | Standards | UL, cUL Listed |
Application | For Industrial or Commercial use | UPC | 061184957863 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 30 - UNIT - 30 |