
RAB DESIGN LIGHTING 095789 2-Gang D5333 Series Die Cast Aluminum Box, Silver Grey
Description
The D5333 is a 2 gang die cast aluminum box with three 3/4” threaded entries.FEATURES:- Stamped galvanized steel tabs for ease of mounting.- Package includes box, 2 plugs, 2 galvanized steel mounting tabs, 2 screws and a ground screw.- Durable silver grey powder coat paint finish.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Rectangular Box | Type | Weather Resistant , 3-Outlet |
Length | 4.52 in | Width | 4.52 in |
Depth | 2.21 in | Number of Gangs | 2 |
Material | Die-Cast Aluminum | Finish | Powder Coated |
Color | Silver Gray | Number of Knockouts | 3 |
Mounting Type | Lug | Gangable | Yes |
Cable Entry | 3/4 in Threaded Hub | Includes | (2) Threaded Plugs, (2) Galvanized Steel Mounting Tabs, (1) Ground Screw, (2) Screws |
Standards | cULus Listed | Application | For Industrial and Commercial Use |
UPC | 061184957894 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 30 - UNIT - 30 |