
FEDERAL SIGNAL 2 inch Deep FEDERAL SIGNAL Aluminum Housing Back Box, Gray
Description
Weatherproof housing with cast aluminium neoprene-gasketed construction for outside use. It is complete with mounting lugs tapped for 1/2 , 3/4 inch conduit. 43/8 inch square box, 2 inch deep mounting lugs on 41/2 inch centres.
Specifications
Brand Name | Federal Signal | Item Name | Weatherproof Back Box |
Type | Protective Housing | Length | 2.31 in |
Width | 5.64 in | Depth | 2.31 in |
Material | Aluminum | Color | Gray |
Mounting Type | Surface | Cable Entry | 1/2 in and 3/4 in NPT |
Standards | UL and cUL Listed | Application | For Indoor/Outdoor Use |
UPC | 782979224709 |
Packages
1 - UNIT - 1 |