
ABB 1/2 inch 1-Gang 3-Outlets Universal Weatherproof Box (10/Pack), Grey
Description
Single Gang Universal Weatherproof Box, 19.0 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Mounting Lugs, Pack of 10.PRODUCT FEATURES:- Die Cast construction and industrial design combine to produce a rugged protective enclosure for devices.- Clean cover edges provide good gasket sealing.- Precision cast and machined surfaces permit safer wire pulling.- Clear UL and cubic content markings speed approval by inspectors- Convenient mounting lugs for a variety of mounting methods- Securely fastened mounting plates reduce costly call backs
Specifications
Brand Name | ABB | Sub Brand | Red Dot® |
Item Name | Weatherproof Box | Type | Universal, 3-Outlet, Rectangular |
Length | 4-9/16 in | Width | 2-13/16 in |
Depth | 2 in | Cubic Capacity | 19 in³ |
Number of Gangs | 1 | Material | Die-Cast Aluminum |
Finish | Powder-Coated | Color | Silver |
Gangable | Yes | Cable Entry | 1/2 in Hub |
Standards | UL E28688 Listed, CSA Certified | Application | Dry-Tite Boxes and Covers Protect Wiring Devices, Switches, Electronic Components and Terminal Blocks in Dry, Damp and Wet Locations |
UPC | 042269810204 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |