![arldsbvr1w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798734.jpg?preset=medium)
ARLINGTON INDUSTRIES DSBVR1W 1 Gang Arlington Low Profile InBox with Metal Box for Flat Surface, White
Description
For the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 A receptacles.
Specifications
Brand Name | Arlington | Sub Brand | In Box |
Item Name | Electrical Device Box | Type | Extra-Duty, Weatherproof-In-Use, Low Profile |
Length | 7.196 in | Width | 4.937 in |
Depth | 5.129 in | Cubic Capacity | 25 in³ |
Number of Gangs | 1 | Material | Metal |
Color | White | Mounting Type | Vertical or Recessed |
Includes | Metallic Box with Non-Metallic, Weatherproof-In-Use Extra Duty Cover, Installed Bug Plugs, (1) Standard Duplex, (1) Standard GFCI Face Plate, (1) Set Installation Screws, and (1) Roll of Caulk | Standards | UL Listed, CSA Certified, 2014 NEC Compliant |
Application | For Flat Surface Retrofit Construction and all Outdoor 15 or 20 A Receptacles | UPC | 018997096555 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |