![desd5633](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/368930992.jpg?preset=medium)
RAB DESIGN LIGHTING 3 inch x 3/4 inch Rab Design Aluminum Rectangular Box, Silver/Gray
Description
Precision die cast aluminum box with three entry holes 3/4” threaded entry. Stamped galvanized metal tabs held in place with two screws for easy removal. Green galvanized ground screw installed. Complete with two plugs and gasket. Durable silver grey powder coat paint finish. Ideal for use in indoor/outdoor, commercial and industrial applications.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Weatherproof Box | Type | 3-Inlet, Rectangular |
Width | 71.43 mm | Depth | 50.8 mm |
Material | Aluminum | Finish | Galvanic/Electrolytic Zinc Plated |
Color | Gray | Mounting Type | Wall/Ceiling, Screw |
Gangable | FALSE | Cable Entry | (3) 3/4 in |
UPC | 061184957818 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |